9 Inch High Velocity Tilting 3 Speed Metal Floor Fan

  • Mfr # VA-9N

  • Zoro # G021739863


product price: $35.19
/ea

Key Features

Height
11.5 in
Color
Black
Material
Metal
Width
11.5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-9N
Zoro #
G021739863
UPC #
602573104194
Country of Origin
China

Dimensions

Height
11.5 in
Width
11.5 in
Length
5 in

Details

Item
Floor Fan
Color
Black
Material
Metal

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With this desk and floor fan design, it allows for maximum air flow, optimal circulation and quiet operation. Made out of durable metal, it's easy to move and reposition this ventilation fan where ever you like. The powerful 3 speed motor and tilting head allows for easy air flow management. This floor fan is ideal for desk or table top use and can vent send air within any personal space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.