The 30 Inch Tilting Wall Mountable Heavy Duty Oscillating Fan with 3 Speed Motor in Black

  • Mfr # VA-30W

  • Zoro # G821737731


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Length
37 in
Width
32 in
Height
15.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-30W
Zoro #
G821737731
UPC #
602573707111
Country of Origin
China

Dimensions

Length
37 in
Width
32 in
Height
15.5 in

Details

Item
Wall Mountable Fan
Color
Black

Description

The Vie Air 30 Inch Tilting Wall Mountable Heavy Duty Commercial Strength Oscillating Fan with 3 Speed Motor in Black is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With powerful air flow this fan does a great job of cooling down specific areas. This Fan features 2 variable settings so that you can control the speed and intensity of the air flow in your space. The oscillation feature comes in handy in any room that can use some air flow! Maximize your fans efficiency with oscillation! In addition, this fan features a tilting head, which greatly improves the fans ability to freshen a room, and will be a satisfying feature for anyone in a gym or workout space. Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle the heat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.