20 Inch 3 Speed Gazebo Outdoor Fan in Matte Black
- Mfr # 750122815M
- Zoro # G722980328
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
22.04 in
Width
20.59 in
Blade Material
Metal
Color
Black
Length
20.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122815M
- Zoro #
- G722980328
- UPC #
- 840191212369
- Country of Origin
- China
Dimensions
- Height
- 22.04 in
- Width
- 20.59 in
- Length
- 20.59 in
Details
- Item
- Gazebo Outdoor Fan
- Blade Material
- Metal
- Color
- Black
Description
The Vie Air 20 Inch 3-Speed Gazebo Outdoor Fan is the perfect addition to your outdoor spaces, offering a refreshing breeze with a stylish design. Equipped with three adjustable speeds, this fan provides a customizable airflow, ensuring comfort during warm days or evenings. With a powerful 3,150 CFM airflow and quiet operation at 51dB, you can enjoy a cool, peaceful environment in your gazebo, patio, or porch. Designed specifically for outdoor use, this fan features 3 color LED lights, adding ambiance to your outdoor setup while providing bright, customizable lighting. The 9.8-foot cord ensures flexibility in placement, and the convenient remote control allows you to adjust settings from a distance. The 8-hour timer offers added convenience, allowing you to set the fan to automatically turn off after a specified time. Powered by 40 watts and 120 volts, this fan is energy-efficient while delivering consistent, reliable performance. Ideal for outdoor relaxation, the Vie Air Gazebo Fan keeps you cool and comfortable no matter the weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.