Shop VIEGA

1-1/4 in ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)

  • Mfr # 79938
  • Zoro # G523560958

product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1-1/4 in
Connection Type - Side 1
Press
Overall Length
2.21 in
Body Material
Bronze
Max. Pressure
200 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79938
Zoro #
G523560958
UPC #
691514799384
Country of Origin
Germany

Dimensions

Connection Size - Side 1
1-1/4 in
Overall Length
2.21 in
Overall Width
8.39 in
Overall Height
2.67 in
Connection Size - Side 2
1-1/4 in

Details

Item
Ball Valve
Connection Type - Side 1
Press
Body Material
Bronze
Max. Pressure
200 psi
Color - Valve Body
Bronze
Connection Type
Hose
Connection Type - Side 2
Press

Description

Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.