Zoro Homepage
This item is Discontinued.
Viega 1 in. x 3/4 in. Carbon Steel Adapter 25586

1 in. x 3/4 in. Carbon Steel Adapter (Discontinued)

  • Mfr # 25586
  • Zoro # G209282655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25586
Zoro #
G209282655
UPC #
691514255866
Country of Origin
United States

Description

Viega MegaPressG with an HNBR sealing element is the first press fitting system for carbon steel pipe approved for use in gas and fuel oil applications. Viega MegaPressG is ideal for industrial, commercial and residential applications and performs well in both new installations and retrofit projects. Tested to the strictest standards in North America, Viega MegaPressG joins carbon steel pipe reliably through the engineered design of the fittings and a battery-powered press tool.Patented Viega smart connect makes secure connection in less than 7 secondsHNBR sealing element for use with natural gas and other hydrocarbonsFast and easy to useNo threading, cutting oil, or heavy equipment neededHelps installers easily identify un-pressed connections during pressure testingCorrosion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.