Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2882 Us 1 Orange Pureflow Pex Press Tool

  • Mfr # 50060

  • Zoro # G813326592


product price: $334.21
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Material
Various
Overall Height
1.18 in
Overall Length
18.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50060
Zoro #
G813326592
UPC #
691514500607
Country of Origin
Germany

Dimensions

Overall Height
1.18 in
Overall Length
18.35 in
Overall Width
3.98 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Item
PEX Press Tool
Material
Various

Description

  • Features an ergonomic, lightweight design that enhances handling and maneuverability, making it easier to work in tight or challenging spaces.
  • Equipped with a robust press mechanism that provides secure, leak-proof connections without the need for additional sealing materials.
  • Built for durability with high-quality materials, ensuring long-term reliability and resistance to frequent use and demanding conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.