Zoro Homepage

28847 Us 3/4 Pureflow Steel Compact Pex Press Jaws

  • Mfr # 56055

  • Zoro # G913334534


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Material
Steel
Overall Length
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56055
Zoro #
G913334534
UPC #
691514560557
Country of Origin
United States

Dimensions

Overall Length
5.45 in
Overall Height
1.2 in
Overall Width
4.05 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Item
PEX Press Jaws
Material
Steel

Description

  • The compact design and precise press mechanism offer consistent pressure for a tight seal, improving the longevity and integrity of the PEX system.
  • Designed for comfort and ease of use, reducing operator fatigue and increasing productivity during prolonged use.
  • Made from durable, high-quality materials that ensure longevity and withstand the rigors of regular use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.