Zoro Homepage

28847Us 1 Pureflow Steel Compact Pex Press Jaws

  • Mfr # 56056

  • Zoro # G213334517


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Material
Steel
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56056
Zoro #
G213334517
UPC #
691514560564
Country of Origin
United States

Dimensions

Overall Height
1.25 in
Overall Width
4.1 in
Overall Length
5.55 in

Details

Compatible Fitting System
Pureflow
Series
Pureflow
Press Tool Type
Compact
Item
PEX Press Jaws
Material
Steel

Description

  • Features steel construction for durability and long-lasting use, with the strength to withstand repeated use and high pressures.
  • Compact design allows for easy handling and maneuverability, making it suitable for installation in tight or challenging spaces.
  • Easy to use, simplifying the installation process and reducing the need for additional tools or complex procedures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.