Shop VIEGA
See all product information
Create Account
3/4 in ProPress Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
- Mfr # 79928
- Zoro # G223560746
product price:Â
$
80.25
/ea
Key Features
Connection Size - Side 1
3/4 in
Connection Type
Hose
Connection Type - Side 1
Press
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79928
- Zoro #
- G223560746
- UPC #
- 691514799285
- Country of Origin
- Germany
Dimensions
- Connection Size - Side 1
- 3/4 in
- Overall Height
- 2.81 in
- Connection Size - Side 2
- 3/4 in
- Overall Width
- 6.32 in
- Overall Length
- 1.45 in
Details
- Connection Type
- Hose
- Connection Type - Side 1
- Press
- Color - Valve Body
- Bronze
- Connection Type - Side 2
- Press
- Body Material
- Bronze
- Item
- Ball Valve
- Max. Pressure
- 200 psi
Description
Bronze ball valves are corrosion-resistant and suited for high-temperature applications with potable water
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.