Shop VIEGA
See all product information
Create Account
3/4 in ProPress x Hose Bronze Full Port Ball Valve w/ Lockable Metal Handle (Lead Free)
- Mfr # 79876
- Zoro # G423560782
product price:Â
$
79.75
/ea
Key Features
Overall Height
2.82 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Connection Type - Side 1
Press
Overall Width
6.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79876
- Zoro #
- G423560782
- UPC #
- 691514798769
- Country of Origin
- Germany
Dimensions
- Overall Height
- 2.82 in
- Connection Size - Side 1
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Overall Width
- 6.32 in
- Overall Length
- 1.45 in
Details
- Connection Type - Side 1
- Press
- Item
- Ball Valve
- Connection Type - Side 2
- GHT (Male)
- Connection Type
- Hose
- Body Material
- Bronze
- Color - Valve Body
- Bronze
Description
Bronze ball valves with dust cap and chain have covers that protect the valve's port threads from damage and prevent debris from entering the valve body. These caps have chains that connect to valve handles to minimize the likelihood of losing the dust cap.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.