
40155 sliding sleeve 3/4 E 1 9
Mfr # 80315
Zoro # G516036910
product price: $34.89
/pk 10, $3.49/eaKey Features
Operating Pressure - Maximum
200 psi
Center Stop Type
No Center Stop
Color
Silver
O-Ring Material
EPDM
Compatible Tube Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80315
Zoro #
G516036910
UPC #
691514803159
Country of Origin
Germany
Dimensions
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Overall Length
2 9/32 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Details
Item
Crimp Coupling Fitting
Operating Pressure - Maximum
200 psi
Center Stop Type
No Center Stop
Color
Silver
O-Ring Material
EPDM
Compatible Tube Material
Copper
Material Grade
316
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Connector Type
Coupling
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
For Media Type
Acids, Air, Cleaning Agents
Fitting Material
Stainless Steel
Description
Crimp Coupling Fitting, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Overall Length 2 9/32 in, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards Not Applicable, Color Silver, Compatible Copper Tube Type Not Applicable, Compatible Tool Brand Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.