Zoro Homepage

4060 union with SC 1/2 E 1 9

  • Mfr # 81005

  • Zoro # G216036807


product price: $152.99
/pk 5, $30.60/ea
Sold in multiples of 14 for $2,141.86
Free Shipping & Returns

Key Features

Fitting Shape
Straight
For Media Type
Acids, Air, Cleaning Agents
Overall Length
1 3/16 in
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Copper Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81005
Zoro #
G216036807
UPC #
691514810058
Country of Origin
Germany

Dimensions

Overall Length
1 3/16 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Crimp Union Fitting
Fitting Shape
Straight
For Media Type
Acids, Air, Cleaning Agents
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Center Stop Type
No Center Stop
O-Ring Material
EPDM
Connector Type
Union
Fitting Material
Stainless Steel
Compatible Tube Material
Copper
Color
Silver
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Material Grade
316
Operating Pressure - Maximum
200 psi

Description

Crimp Union Fitting, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Overall Length 1 3/16 in, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards Not Applicable, Color Silver, Compatible Copper Tube Type Not Applicable, Compatible Tool Brand Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and N-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.