Balancing Valve
Mfr # 82110
Zoro # G310457539
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Standards
ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Seal Material
EPDM
Seat Material
PTFE
Connection Type - Side 1
Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82110
Zoro #
G310457539
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
5.16 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
2.76 in
Nominal Valve Size
1/2 in
Details
Item
Balancing Valve
Body Material
Brass
Standards
ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Seal Material
EPDM
Seat Material
PTFE
Connection Type - Side 1
Press
Flow Rate - Accuracy
+/-3%
Flow - Maximum
2.35 gpm
Connection Type - Side 2
Press
Coefficient of Volume (Cv)
2.22
Operating Temperature - Minimum
15 Degrees F
Handle Type
Wheel
Maximum Pressure - Operating
250 psi
Valve Operation
Manual
For Media
Water
Flow - Minimum
0.98 gpm
Operating Temperature - Maximum
250 Degrees F
Product Type
Balancing Valve
Valve Series
2980ZL
Description
Balancing Valve, Body Material Brass, Seal Material EPDM, Seat Material PTFE, Standards ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.