Balancing Valve
Mfr # 82115
Zoro # G910457458
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Seat Material
PTFE
Seal Material
EPDM
Standards
ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Nominal Valve Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82115
Zoro #
G910457458
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
5.85 in
Handle Length
2.76 in
Connection Size - Side 2
3/4 in
Details
Item
Balancing Valve
Body Material
Brass
Seat Material
PTFE
Seal Material
EPDM
Standards
ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Connection Type - Side 1
Press
Handle Type
Wheel
Flow Rate - Accuracy
+/-3%
Maximum Pressure - Operating
250 psi
Flow - Maximum
5.15 gpm
Coefficient of Volume (Cv)
4.24
Valve Operation
Manual
Connection Type - Side 2
Press
Flow - Minimum
2.19 gpm
Product Type
Balancing Valve
Operating Temperature - Minimum
15 Degrees F
Valve Series
2980ZL
Description
Balancing Valve, Body Material Brass, Seal Material EPDM, Seat Material PTFE, Standards ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.