Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancing Valve

  • Mfr # 82125

  • Zoro # G410457385


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Seat Material
PTFE
Seal Material
EPDM
Nominal Valve Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82125
Zoro #
G410457385
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/4 in
Handle Length
2.76 in
Connection Size - Side 1
1 1/4 in
Overall Length
7 in
Connection Size - Side 2
1 1/4 in

Details

Item
Balancing Valve
Body Material
Brass
Standards
ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330
Seat Material
PTFE
Seal Material
EPDM
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
Press
Coefficient of Volume (Cv)
14.5
Handle Type
Wheel
Flow - Maximum
19.81 gpm
Connection Type - Side 2
Press
Flow - Minimum
8.56 gpm
Valve Operation
Manual
Operating Temperature - Minimum
15 Degrees F
For Media
Water
Product Type
Balancing Valve
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Accuracy
+/-3%
Valve Series
2980ZL

Description

Balancing Valve, Body Material Brass, Seal Material EPDM, Seat Material PTFE, Standards ASTM B927 C27453, NSF 61-372, UL 2043 Classification, UNS C35330

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.