Barrier PEX tubing d 0.5 L ft 1200 Version black with stripe
- Mfr # 11435
- Zoro # G823560269
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Oxygen Barrier Pex
Length
29-1/2 in
Width
29-1/2 in
Application
Heating and Cooling
Standards
ANSI 14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11435
- Zoro #
- G823560269
- UPC #
- 691514114354
- Country of Origin
- United States
Dimensions
- Length
- 29-1/2 in
- Width
- 29-1/2 in
Details
- Tube Material
- Oxygen Barrier Pex
- Item
- PEX tubing
- Application
- Heating and Cooling
- Standards
- ANSI 14
- Tube Color
- Black
- Max. Pressure
- 80 psi
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.