Shop VIEGA
See all product information
Create Account
Barrier PEX tubing d 1 L ft 20 Version black with stripe
- Mfr # 11505
- Zoro # G423560379
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Application
Heating
Max. Pressure
80 psi
Length
29-1/2 in
Tube Material
Oxygen Barrier Pex
Width
29-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11505
- Zoro #
- G423560379
- UPC #
- 691514115054
- Country of Origin
- United States
- Application
- Heating
- Max. Pressure
- 80 psi
- Tube Material
- Oxygen Barrier Pex
- Tube Color
- Black
- Item
- PEX Straight pipe
Dimensions
- Length
- 29-1/2 in
- Width
- 29-1/2 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.