Cap, Carbon Steel, Press-fit 3/4 in
Mfr # 25736
Zoro # G203964359
product price: $25.35
/eaSold in multiples of 10 for $253.50
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Pipe Size
3/4 in
Fitting Material
Carbon Steel
Compatible Pipe Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25736
Zoro #
G203964359
UPC #
691514257365
Country of Origin
Germany
Dimensions
Pipe Size
3/4 in
Overall Length
2 1/4 in
Compatible Pipe Size
3/4 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Fitting Material
Carbon Steel
Compatible Pipe Material
Carbon Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Zinc Nickel-Plated
O-Ring Material
HNBR
Resistance Properties
Corrosion-Resistant
Application
Fuel Oil, Gases
Fitting Shape
Cap
Includes Center Stop
No Center Stop
For Media Type
Gases, Oils
Finish
Zinc Nickel-Plated
Description
Crimp Fitting Cap, Application Fuel Oil, Gases, Compatible Pipe Size 3/4 in, Fitting Connection Type Press-fit, Fitting Material Carbon Steel, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 2 1/4 in, Includes Center Stop No Center Stop, Finish/Coating Zinc Nickel-Plated, Compatible Copper Tube Type Not Applicable, Compatible Pipe Material Carbon Steel, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Resistance Properties Corrosion-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.