Cap, Carbon Steel, Press-fit 2 1/2 in
Mfr # 28860
Zoro # G403964258
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Pipe Size
2 1/2 in
Application
Fuel Oil, Gases
Compatible Tool Brand
Milwaukee, Ridgid, Viega
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28860
Zoro #
G403964258
UPC #
691514288604
Country of Origin
Germany
Dimensions
Pipe Size
2 1/2 in
Compatible Pipe Size
2 1/2 in
Overall Length
3 9/32 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Fuel Oil, Gases
Compatible Tool Brand
Milwaukee, Ridgid, Viega
Compatible Pipe Material
Carbon Steel
O-Ring Material
HNBR
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Carbon Steel
Fitting Shape
Cap
Resistance Properties
Corrosion-Resistant
Finish/Coating
Zinc Nickel-Plated
Includes Center Stop
No Center Stop
For Media Type
Gases, Oils
Finish
Zinc Nickel-Plated
Description
Crimp Fitting Cap, Application Fuel Oil, Gases, Compatible Pipe Size 2 1/2 in, Fitting Connection Type Press-fit, Fitting Material Carbon Steel, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 3 9/32 in, Includes Center Stop No Center Stop, Finish/Coating Zinc Nickel-Plated, Compatible Copper Tube Type Not Applicable, Compatible Pipe Material Carbon Steel, Compatible Tool Brand Milwaukee, Ridgid, Viega, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.