Zoro Homepage

Cap, Carbon Steel, Press-fit 2 in

  • Mfr # 25756

  • Zoro # G203964311


product price: $65.75
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Pipe Size
2 in
Resistance Properties
Corrosion-Resistant
Compatible Pipe Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25756
Zoro #
G203964311
UPC #
691514257563
Country of Origin
Germany

Dimensions

Pipe Size
2 in
Overall Length
3 3/32 in
Compatible Pipe Size
2 in

Details

Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Resistance Properties
Corrosion-Resistant
Compatible Pipe Material
Carbon Steel
Finish/Coating
Zinc Nickel-Plated
Fitting Material
Carbon Steel
Fitting Shape
Cap
O-Ring Material
HNBR
Application
Fuel Oil, Gases
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Includes Center Stop
No Center Stop
Finish
Zinc Nickel-Plated
For Media Type
Gases, Oils

Description

Crimp Fitting Cap, Application Fuel Oil, Gases, Compatible Pipe Size 2 in, Fitting Connection Type Press-fit, Fitting Material Carbon Steel, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 3 3/32 in, Includes Center Stop No Center Stop, Finish/Coating Zinc Nickel-Plated, Compatible Copper Tube Type Not Applicable, Compatible Pipe Material Carbon Steel, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.