Cap, Stainless Steel, Press-fit 1 1/2 in
Mfr # 80375
Zoro # G503964066
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Copper Tube Size
1 1/2 in
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80375
Zoro #
G503964066
UPC #
691514803753
Country of Origin
Germany
Dimensions
Compatible Copper Tube Size
1 1/2 in
Overall Length
1 19/32 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Fitting Shape
Cap
Material Grade
316
Application
Chemical, Industrial
O-Ring Material
EPDM
Includes Center Stop
No Center Stop
For Media Type
Chemicals, Gases
Description
Crimp Fitting Cap, Application Chemical, Industrial, Compatible Copper Tube Size 1 1/2 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 19/32 in, Includes Center Stop No Center Stop, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.