Zoro Homepage

Cap, Stainless Steel, Press-fit 1 1/4 in

  • Mfr # 90875

  • Zoro # G606427611


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, FM Class 1923, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61
Compatible Pipe Material
Stainless Steel
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90875
Zoro #
G606427611
UPC #
691514908755
Country of Origin
Germany

Dimensions

Required Tool Jaw Size
1 1/4 in
Compatible Pipe Size
1 1/4 in
Overall Length
3 in

Details

Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, FM Class 1923, IAPMO Z1117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61
Compatible Pipe Material
Stainless Steel
Material Grade
316
Resistance Properties
Alkaline Solutions-Resistant, Ozone-Resistant, Weathering-Resistant
Maximum Operating Temperature
250 Degrees F
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Color
Silver
Compatible Tool Brand
Milwaukee, Ridgid
Vacuum Rating
29.2 inHG @ 160 Degrees F
Application
Air, Non-Potable Water, Potable Water, Steam
Fitting Material
Stainless Steel
Maximum Operating Pressure
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Cap
Operating Pressure - Maximum
200 psi
For Media Type
Air, Non-Potable Water, Potable Water, Gases
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Fitting Cap, Application Air, Non-Potable Water, Potable Water, Steam, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 1 1/4 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 3 in, Includes Center Stop Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.