Zoro Homepage

Cap, Stainless Steel, Press-fit 1/2 in

  • Mfr # 80355

  • Zoro # G703964040


product price: $59.49
/ea
Sold in multiples of 10 for $594.90

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Chemical, Industrial
Material Grade
316
Overall Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80355
Zoro #
G703964040
UPC #
691514803555
Country of Origin
Germany

Dimensions

Overall Length
13/16 in
Compatible Copper Tube Size
1/2 in

Details

Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Chemical, Industrial
Material Grade
316
Fitting Material
Stainless Steel
O-Ring Material
EPDM
Compatible Tube Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Cap
Includes Center Stop
No Center Stop
For Media Type
Chemicals, Gases

Description

Crimp Fitting Cap, Application Chemical, Industrial, Compatible Copper Tube Size 1/2 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 13/16 in, Includes Center Stop No Center Stop, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.