Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Press-fit 3 in

  • Mfr # 80390

  • Zoro # G703964019


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Chemical, Industrial
Material Grade
316
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80390
Zoro #
G703964019
UPC #
691514803906
Country of Origin
Germany

Dimensions

Compatible Copper Tube Size
3 in
Overall Length
3 5/16 in

Details

Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Chemical, Industrial
Material Grade
316
Fitting Material
Stainless Steel
Fitting Shape
Cap
Compatible Tool Brand
Viega
O-Ring Material
EPDM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Compatible Tube Material
Stainless Steel
Includes Center Stop
No Center Stop
For Media Type
Chemicals, Gases

Description

Crimp Fitting Cap, Application Chemical, Industrial, Compatible Copper Tube Size 3 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 3 5/16 in, Includes Center Stop No Center Stop, Compatible Tool Brand Viega, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.