Cap, Stainless Steel, Press-fit 3/4 in
Mfr # 80360
Zoro # G003964047
product price: $75.29
/eaSold in multiples of 10 for $752.90
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Chemical, Industrial
Compatible Tube Material
Stainless Steel
Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80360
Zoro #
G003964047
UPC #
691514803609
Country of Origin
Germany
Dimensions
Overall Length
1 1/32 in
Compatible Copper Tube Size
3/4 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Press-fit
Application
Chemical, Industrial
Compatible Tube Material
Stainless Steel
Fitting Shape
Cap
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
O-Ring Material
EPDM
Fitting Material
Stainless Steel
Includes Center Stop
No Center Stop
For Media Type
Chemicals, Gases
Description
Crimp Fitting Cap, Application Chemical, Industrial, Compatible Copper Tube Size 3/4 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 1/32 in, Includes Center Stop No Center Stop, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.