Connector, Steel, 2 1/2 in, FNPT 3/4 in
Mfr # 26810
Zoro # G103964275
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Branch Connector for Schedule 10 Pipe
Overall Length
1 21/32 in
Finish/Coating
Zinc Nickel-Plated
Application
Non-Potable Water
Fitting Side A Pipe Size
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26810
Zoro #
G103964275
UPC #
691514268101
Country of Origin
Germany
Dimensions
Overall Length
1 21/32 in
Fitting Side A Pipe Size
2 1/2 in
Fitting Side B Pipe Size
3/4 in
Fitting Side 1 Pipe Size
2 1/2 in
Fitting Side 2 Pipe Size
3/4 in
Details
Item
Crimp Adapter Fitting
Specific Fitting Shape
Branch Connector for Schedule 10 Pipe
Finish/Coating
Zinc Nickel-Plated
Application
Non-Potable Water
O-Ring Material
FKM
Fitting Material
Carbon Steel
Fitting Side B Connection Type
FNPT
Fitting Shape
Branch Connector for Schedule 10 Pipe
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
FNPT
For Media Type
Potable Water
Description
Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material FKM, Specific Fitting Shape Branch Connector for Schedule 10 Pipe, Finish/Coating Zinc Nickel-Plated, Overall Length 1 21/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.