Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Steel, Press-fit3", FNPT3/4"

  • Mfr # 26875

  • Zoro # G703964255


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Branch Connector for Schedule 10 Pipe
Fitting Side B Connection Type
FNPT
Fitting Side A Pipe Size
3 in
Fitting Side B Pipe Size
3/4 in
Overall Length
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26875
Zoro #
G703964255
UPC #
691514268750
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
3 in
Fitting Side B Pipe Size
3/4 in
Overall Length
1 21/32 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Branch Connector for Schedule 10 Pipe
Fitting Side B Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish/Coating
Zinc Nickel-Plated
Fitting Shape
Branch Connector for Schedule 10 Pipe
Fitting Material
Carbon Steel
O-Ring Material
EPDM
Application
Non-Potable Water
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FNPT
Finish
Zinc Nickel-Plated
For Media Type
Potable Water

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Branch Connector for Schedule 10 Pipe, Finish/Coating Zinc Nickel-Plated, Overall Length 1 21/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.