Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Press-fit 3/4", Press-fit 3/4"

  • Mfr # 80270

  • Zoro # G403964135


product price: $33.65
/ea
Sold in multiples of 10 for $336.50

Key Features

Specific Fitting Shape
Straight Connector
Fitting Side A Copper Tube Size
3/4 in
Material Grade
316
O-Ring Material
EPDM
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80270
Zoro #
G403964135
UPC #
691514802701
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Straight Connector
Material Grade
316
O-Ring Material
EPDM
Fitting Shape
Straight
Fitting Side B Connection Type
Press-Fit
Application
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Includes Center Stop
Rolled Center Stop
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Connector Type
Coupling
Center Stop Type
Rolled Center Stop

Description

Crimp Coupling Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.