Zoro Homepage

Crimp Fitting O-Ring, HNBR, 1.25 in

  • Mfr # 21038

  • Zoro # G403964296


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Actual Outside Diameter
1.25 in
System of Measurement
Imperial
O-Ring Material
HNBR
Compatible Fitting Brands
Viega
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21038
Zoro #
G403964296
UPC #
691514210384
Country of Origin
China

Dimensions

Actual Outside Diameter
1.25 in
Outside Diameter
1.25 in

Details

Item
Crimp Fitting O-Ring
System of Measurement
Imperial
O-Ring Material
HNBR
Compatible Fitting Brands
Viega
Color
Yellow
Series
ProPress CTS
For Media Type
Gases

Description

Crimp Fitting O-Ring, O-Ring Material HNBR, Actual Outside Diameter 1.25 in, System of Measurement Imperial, Color Yellow, Compatible Fitting Brands Viega

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.