Shop VIEGA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
d: 1½; L[ft]: 20
- Mfr # 82020
- Zoro # G825055831
product price:
$
515.99
/ea
Key Features
Wall Thickness
0.06 in
Industry Application
piping & mechanical for residential/commercial/industrial, Plumbing
Fabrication
Seamless
Outside Diameter
1 1/2 in
Maximum Operating Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82020
- Zoro #
- G825055831
- UPC #
- 691514820200
- Country of Origin
- Austria
- Industry Application
- piping & mechanical for residential/commercial/industrial, Plumbing
- Fabrication
- Seamless
- Maximum Operating Temperature
- 250 Degrees F
- System of Measurement
- Inch
- Vacuum Rated
- Not Rated
- Standards
- ASTM A312
- Material Trade Name
- Viega ProPress Stainless Tubing
- Weight per Foot
- 1.13 lb/ft
- Item
- Metal Tubing
- Tube Form
- Straight
- For Location
- Indoor, Outdoor
- Flow Application
- Consult Viega team or application chart
- For Potable Water Use
- Yes
- Cleaned and Capped
- No
- Finish/Coating
- Uncoated
- Maximum Operating Pressure
- 200 psi
- Coating Color
- Silver
- Minimum Operating Temperature
- 0 Degrees F
- Market
- Commercial, Industrial, Residential
- Material
- Stainless Steel
- Stripe Color
- No Stripe
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.06 in
- Outside Diameter
- 1 1/2 in
- Inside Diameter
- 1.5 in
- Copper Tube Size
- 1 1/2 in
- Length
- 20 ft
- Overall Length
- 20 ft
Description
Metal Tubing, Cleaned and Capped No, Coating Color Silver, Copper Tube Size 1 1/2 in, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.5 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1 1/2 in, Overall Length 20 ft, Resistance Properties Not Applicable, Standards ASTM A312, Stripe Color No Stripe, Temper Not Applicable, Tube Form Straight, Wall Thickness 0.06 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.