Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Bronze, 1", 1", FNPT 1/2"

  • Mfr # 78803

  • Zoro # G603964201


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Double Drop Elbow
Standards
ASTM B75, ASTM B88
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Connection Type
FNPT
Fitting Side B Copper Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78803
Zoro #
G603964201
UPC #
691514788036
Country of Origin
Germany

Dimensions

Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Copper Tube Size
1 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/2 in

Details

Item
Crimp Double Drop Elbow Fitting
Specific Fitting Shape
Double Drop Elbow
Standards
ASTM B75, ASTM B88
Fitting Side C Connection Type
FNPT
O-Ring Material
EPDM
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
Fitting Material
Bronze
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
300 psi
Fitting Shape
Double Drop Elbow
Operating Pressure - Maximum
300 psi
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Includes Center Stop
Dimple Center Stop

Description

Crimp Double Drop Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Bronze, Includes Center Stop Not Applicable, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Double Drop Elbow, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.