Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit1", Press-fit3/4"

  • Mfr # 77330

  • Zoro # G103964152


product price: $23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Specific Fitting Shape
90 Degrees Reducing Elbow
Standards
ASTM B75, ASTM B88
Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Connection Type
Press-Fit
Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77330
Zoro #
G103964152
UPC #
691514773308
Country of Origin
Germany

Dimensions

Fitting Side B Copper Tube Size
3/4 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
90 Degrees Reducing Elbow
Standards
ASTM B75, ASTM B88
Fitting Side A Connection Type
Press-Fit
Fitting Shape
90 Degrees Elbow
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
250 Degrees F
Fitting Material
Copper
Minimum Operating Temperature
0 Degrees F
Application
Potable Water
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 2 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F
Connector Type
Coupling
Center Stop Type
Dimple Center Stop

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Reducing Elbow, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.