Zoro Homepage

Elbow, SS, Press-fit 1/2 in, FTG 1/2 in

  • Mfr # 80535

  • Zoro # G103964039


product price: $70.79
/ea
Sold in multiples of 10 for $707.90

Key Features

Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Side B Connection Type
FTG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80535
Zoro #
G103964039
UPC #
691514805351
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
45 Degrees Street Elbow Adapter
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Side B Connection Type
FTG
Fitting Shape
45 Degrees Elbow
Application
Potable Water
Material Grade
316
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
For Media Type
Potable Water
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
200 psi

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.