Zoro Homepage

Elbow, SS, Press-fit 2 in, FTG 2 in

  • Mfr # 80515

  • Zoro # G503964097


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Side B Connection Type
FTG
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side A Copper Tube Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80515
Zoro #
G503964097
UPC #
691514805153
Country of Origin
Germany

Dimensions

Fitting Side A Copper Tube Size
2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Side B Connection Type
FTG
Material Grade
316
Fitting Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Press-Fit
Application
Potable Water
O-Ring Material
EPDM
Connector Type
Adapter
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.