Zoro Homepage

Elbow, Steel, Press-fit 3 in, FTG 3 in

  • Mfr # 28620

  • Zoro # G603964218


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Street Elbow Adapter
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS 117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Maximum Operating Pressure
200 psi
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28620
Zoro #
G603964218
UPC #
691514286204
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
3 in
Fitting Side B Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Pipe Size
3 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS 117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Maximum Operating Pressure
200 psi
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Press-Fit
Application
Gas and Fuel Oil
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
FTG
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Carbon Steel
O-Ring Material
HNBR
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
For Media Type
Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
200 psi

Description

Crimp Elbow Fitting, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 3 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.