Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Press-fit11/2", FTG11/2"

  • Mfr # 84895

  • Zoro # G807868411


product price: $62.25
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Thread Sealant Type
FKM
Application
Cooling, Fire Protection, Climate Control, Marine
Fitting Material
Carbon Steel
Fitting Side B Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84895
Zoro #
G807868411
UPC #
691514848952
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Pipe Size
1 1/2 in
Overall Length
4 1/8 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in

Details

Item
Crimp Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Thread Sealant Type
FKM
Application
Cooling, Fire Protection, Climate Control, Marine
Fitting Material
Carbon Steel
Fitting Side B Connection Type
FTG
Compatible Tube Material
Carbon Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Standards
ASTM, FM, UL Listed
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Press-Fit
Finish/Coating
Zinc Nickel
Maximum Operating Pressure
200
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
FTG
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Elbow Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Elbow, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.