Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, SS, Press-fit 3 in

  • Mfr # 95725

  • Zoro # G906427731


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Standards
ABS Type approval ASME B31.1, ANSI/CAN/UL 213, ASME B31, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RFM Class 1920
Material Grade
304
Number of Bolt Holes
4
Overall Length
3 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95725
Zoro #
G906427731
UPC #
691514957258
Country of Origin
Germany

Dimensions

Overall Length
3 25/32 in
Fitting Side A Pipe Size
3 in
Flange Thickness
31/32 in
Fitting Side A Tube Outer Diameter
3 in
Bolt Hole Diameter
5 31/32 in
Flange Outside Diameter
7.48 in
Fitting Side 1 Pipe Size
3 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Standards
ABS Type approval ASME B31.1, ANSI/CAN/UL 213, ASME B31, ASME B31.3, ASME B31.9BV, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13RFM Class 1920
Material Grade
304
Number of Bolt Holes
4
Fitting Side A Connection Type
Press-Fit
Fitting Material
Stainless Steel
O-Ring Material
FKM
Application
Chemical
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
200 psi
Color
Silver
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
0 Degrees F
Compatible Tool Brand
Milwaukee, Ridgid
For Media Type
Chemicals
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Flange
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Hardness
Schedule 5 to Schedule 40
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Adapter Fitting, Application Chemical, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Not Applicable, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size Not Applicable, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Flange, Fitting Side A Tube Outer Diameter 3 in, Overall Length 3 25/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.