Zoro Homepage

Flange, SS, Press-fit 4 in, Flange 8 in

  • Mfr # 98535

  • Zoro # G107868425


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Flange Outside Diameter
9.06 in
Fitting Side A Pipe Size
4 in
Application
Climate Control, Industrial, Marine
Fitting Side A Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98535
Zoro #
G107868425
UPC #
691514985350
Country of Origin
Germany

Dimensions

Flange Outside Diameter
9.06 in
Fitting Side A Pipe Size
4 in
Flange Thickness
31/32 in
Overall Length
4 7/8 in
Bolt Hole Diameter
3/4 in
Fitting Side A Tube Outer Diameter
4 in
Fitting Side B Pipe Size
8 in
Fitting Side B Tube Outer Diameter
8 in
Fitting Side 1 Pipe Size
4 in
Fitting Side 2 Pipe Size
8 in
Fitting Side 2 Tube Outer Diameter
8 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Application
Climate Control, Industrial, Marine
Fitting Side A Connection Type
Press-Fit
Compatible Tube Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Standards
ASTM, FM, UL Listed
Thread Sealant Type
FKM
Fitting Side B Connection Type
BP
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Maximum Operating Pressure
200
Finish/Coating
Zinc Nickel
Number of Bolt Holes
8
Fitting Side 2 Connection Type
Flange
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Flange
Finish
Zinc Nickel-Plated
For Media Type
Compressed Air, Gases

Description

Crimp Adapter Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 8 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.