Zoro Homepage

Flange, Steel, Press-fit 3/4", Flange 4"

  • Mfr # 84850

  • Zoro # G307868331


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
BP
Standards
ASTM, FM, UL Listed
Bolt Hole Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84850
Zoro #
G307868331
UPC #
691514848501
Country of Origin
Germany

Dimensions

Bolt Hole Diameter
5/8 in
Flange Outside Diameter
3.94 in
Flange Thickness
17/32 in
Overall Length
2 3/4 in
Fitting Side A Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side B Pipe Size
4 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
BP
Standards
ASTM, FM, UL Listed
Thread Sealant Type
FKM
Compatible Tube Material
Carbon Steel
Fitting Side A Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Fitting Material
Carbon Steel
Finish/Coating
Zinc Nickel
Application
Cooling, Fire Protection, Climate Control, Marine
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Number of Bolt Holes
4
Maximum Operating Pressure
200
For Media Type
Compressed Air
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 2 Connection Type
Flange
Fitting Shape
Flange
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Adapter Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.