Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Steel, Press-fit11/2", Flange4"

  • Mfr # 84865

  • Zoro # G007868389


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
BP
Standards
ASTM, FM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84865
Zoro #
G007868389
UPC #
691514848655
Country of Origin
Germany

Dimensions

Bolt Hole Diameter
5/8 in
Flange Thickness
23/32 in
Overall Length
3 15/16 in
Flange Outside Diameter
4.92 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Pipe Size
4 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 2 Pipe Size
4 in
Fitting Side 2 Tube Outer Diameter
4 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
BP
Standards
ASTM, FM, UL Listed
Finish/Coating
Zinc Nickel
Fitting Material
Carbon Steel
Thread Sealant Type
FKM
Compatible Tube Material
Carbon Steel
Application
Cooling, Fire Protection, Climate Control, Marine
Fitting Side A Connection Type
Press-Fit
Maximum Operating Temperature
250 Degrees F
Number of Bolt Holes
4
O-Ring Material
FKM
Maximum Operating Pressure
200
Fitting Shape
Flange
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Flange
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Finish
Zinc Nickel-Plated

Description

Crimp Adapter Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.