Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Steel, Press-fit21/2in, Flange

  • Mfr # 28875

  • Zoro # G603964270


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS 117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Bolt Hole Diameter
3/4 in
Application
Gas and Fuel Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28875
Zoro #
G603964270
UPC #
691514288758
Country of Origin
Germany

Dimensions

Bolt Hole Diameter
3/4 in
Fitting Side A Pipe Size
2 1/2 in
Overall Length
3 11/32 in
Fitting Side 1 Pipe Size
2 1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange Adapter
Standards
ANSI/CAN/UL 213, ASME B31.1, ASME B31.3, ASME B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS 117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Gas and Fuel Oil
Fitting Side A Connection Type
Press-Fit
Fitting Shape
Flange
Resistance Properties
Corrosion-Resistant
O-Ring Material
HNBR
Fitting Material
Carbon Steel
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Finish/Coating
Zinc Nickel-Plated
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Flange
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Finish
Zinc Nickel-Plated
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Flange
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 3 11/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.