Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 15569

  • Mfr # 15569

  • Zoro # G603964188


product price: $1.35
/ea
Sold in multiples of 10 for $13.50

Key Features

Compatible Fitting Brands
Viega
Actual Outside Diameter
1 in
O-Ring Material
EPDM
Actual Inside Diameter
0.75 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15569
Zoro #
G603964188
UPC #
691514155692
Country of Origin
Germany

Dimensions

Actual Outside Diameter
1 in
Actual Inside Diameter
0.75 in
Outside Diameter
1 in
Inside Diameter
0.75 in

Details

Item
Crimp Fitting O-Ring
Compatible Fitting Brands
Viega
O-Ring Material
EPDM
System of Measurement
Imperial
Series
ProPress Di-electric

Description

Crimp Fitting O-Ring, O-Ring Material EPDM, Actual Outside Diameter 1 in, System of Measurement Imperial, Actual Inside Diameter 0.75 in, Compatible Fitting Brands Viega

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.