Zoro Homepage

Hex Adapter, Steel, FNPT

  • Mfr # 26837

  • Zoro # G803964230


product price: $37.99
/ea

Key Features

Specific Fitting Shape
Branch Connector Hex Adapter
Fitting Side B Connection Type
FNPT
Finish/Coating
Zinc Nickel-Plated
Application
Non-Potable Water
Fitting Shape
Branch Connector Hex Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26837
Zoro #
G803964230
UPC #
691514268378
Country of Origin
Germany

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Branch Connector Hex Adapter
Fitting Side B Connection Type
FNPT
Finish/Coating
Zinc Nickel-Plated
Application
Non-Potable Water
Fitting Shape
Branch Connector Hex Adapter
Fitting Material
Steel
For Media Type
Potable Water
Finish
Zinc Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT

Description

Crimp Adapter Fitting, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Steel, Specific Fitting Shape Branch Connector Hex Adapter, Finish/Coating Zinc Nickel-Plated, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.