Manifold Ball Valve Set Union 1.25 Fpt 1 Nickel-Plated Brass

  • Mfr # 15056

  • Zoro # G213314403


product price:  $74.29
/ea

Key Features

Pipe Size
1-1/4'' x 1''
Connection Type
Union x FPT
Overall Width
2.78 in
Max. Pressure
100 PSI
Overall Height
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15056
Zoro #
G213314403
UPC #
691514150567
Country of Origin
Germany

Dimensions

Pipe Size
1-1/4'' x 1''
Overall Width
2.78 in
Overall Height
2.68 in
Overall Length
1.73 in

Details

Connection Type
Union x FPT
Max. Pressure
100 PSI
Body Material
Nickel-Plated Brass

Description

  • Made from nickel-plated brass, providing excellent durability, corrosion resistance, and a sleek, professional finish.
  • Ball valve mechanism offers precise control over fluid flow, allowing for reliable operation and easy on/off control.
  • Designed for easy installation and operation, with straightforward connections that reduce installation time and simplify the setup process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.