Manifold Outlet S 3 Svc Union 1.25 Fpt 1 Stainless Steel

  • Mfr # 16031

  • Zoro # G213325195


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
100 psi
Overall Height
3.8 in
Overall Width
10.6 in
Tube Fitting Material
Stainless Steel
Overall Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16031
Zoro #
G213325195
UPC #
691514160313
Country of Origin
Germany

Dimensions

Overall Height
3.8 in
Overall Width
10.6 in
Overall Length
12.25 in

Details

Max. Pressure
100 psi
Tube Fitting Material
Stainless Steel
Temp.
180°F

Description

  • Constructed from high-quality stainless steel, offering exceptional durability, corrosion resistance, and strength for long-term performance.
  • Provides a robust and reliable solution for connecting and managing multiple outlets, ensuring efficient system operation.
  • Designed for ease of installation, with straightforward connections that reduce labor time and complexity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.