
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 28990
Zoro # G810042051
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28990
Zoro #
G810042051
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1 1/4 in
Overall Length
7.63 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Length
5.77 in
Handle Height
2.69 in
Nominal Valve Size
1 1/4 in
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.