Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 28995

  • Zoro # G010041908


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28995
Zoro #
G010041908
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
8.1 in
Handle Height
3.02 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Length
6.12 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Standards
-372, ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Stem Type
Blowout Resistant
Handle Material
304 Stainless Steel
Max. Pressure
200 PSI
Handle Type
Lever
Temp. Range
0 Degrees F to 250 Degrees F
Seal Material
EPDM
Body Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Features
Smart Connect Technology
Seat Material
PTFE
Connection Type - Side 1
Press
Vacuum Service Rating
-29.2 in Hg
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
MegaPress

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.