Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 86650

  • Zoro # G206878707


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86650
Zoro #
G206878707
UPC #
691514866505
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
11.08 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Handle Length
11.02 in
Handle Height
4.92 in
Connection Size - Side 1
2 1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Body Material
316 Stainless Steel
Seal Material
FKM
Handle Material
304 Stainless Steel
Stem Material
316 Stainless Steel
Handle Type
Lever
Stem Type
Blowout Resistant
Compliance
IAPMO Z1157 (Ball Valve), ICC-ES PMG-1451 (MegaPress 304/316)
Temp. Range
14 to 284 Degrees F
Max. Pressure
200 PSI
Seat Material
FKM
Standards
IAPMO Z1157, ICC-ES PMG-1451 (MegaPress 304/316)
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
-29.2 in Hg
Operating Temperature - Maximum
284 Degrees F
Handle - Locking
Locking
Operating Temperature - Minimum
14 Degrees F
Connection Type - Side 2
Press
Color - Valve Handle
Black
Connection Type - Side 1
Press
Valve Series
MegaPress

Description

Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.