Zoro Homepage

Manual 2-Way Ball Valve, Press, 316 SS

  • Mfr # 86805

  • Zoro # G810457428


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Pipe Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86805
Zoro #
G810457428
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Overall Length
11.03 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Handle Length
11.09 in
Connection Size - Side 1
2 1/2 in
Handle Height
5.13 in

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.