Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 79875

  • Zoro # G505311325


product price: $53.19
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79875
Zoro #
G505311325
UPC #
691514798752
Country of Origin
Germany

Dimensions

Pipe Size
1/2 in
Overall Length
2.92 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/4 in
Handle Height
1.97 in
Handle Length
4.57 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x NH Threads
Item
Manual Two-Way Ball Valve
Compliance
ASME B31, ASTM B75, ASTM B88, IAPMO National Standard Plumbing Code (NSPC), IAPMO Uniform Mechanical Code (UMC), IAPMO Uniform Plumbing Code (UPC), ICC International Mechanical Code (IMC), ICC International Plumbing Code (IPC), ICC International Residential Code (IRC), NFPA 13, 13D, and 13R
Body Material
Bronze
Seat Material
PTFE
Max. Pressure
300 PSI
Handle Material
Metal
Seal Material
EPDM
Stem Type
Blowout Resistant
Standards
ABS, ASME B16.51, ASME B31.1, ASME B31.3, ASME B31.9, CSA Low Lead Content, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, UL/ANSI 213
Handle Type
Lever
Hose I.D.
3/4 in
Features
Hose Connection, Press Connection
Stem Material
Brass
Temp. Range
0 Degrees F to 250 Degrees F
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
-29.2 in Hg
Connection Type - Side 1
Press
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Color - Valve Handle
Green
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Press
Valve Series
ProPress

Description

Ball Valve

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.